MASCOT 06542 BOGOTA FLEECE JACKET NAVY 2XL


Fleece jacket Bogota navy

References
mascot:06542-151-01-2XL
rubix:378A6704
ean:5707209386786
Fleece jacket MACMICHAEL® Bogota 06542-151-01 / 2XL
brand logo
Technical specifications
ColourNavy
Size2XL
Main materialPolyester
See all Specifications

Product details : MASCOT 06542 BOGOTA FLEECE JACKET NAVY 2XL


Light fabric lining. Reinforced in exposed places. Inside pockets. Adjustable cuffs with hook and loop fastening. Adjustable elastic drawstring at waist.

Technical specifications


Attributes
Logistic Weight660 g
ColourNavy
Size2XL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days