MASCOT 15703 MARBURG FLEECE JACKET BLACK XL


Fleece jacket Marburg Black

References
mascot:15703-259-09-XL
rubix:209A9263
ean:5711074357895
Fleece jacket Marburg 15703-259-09 / XL
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 15703 MARBURG FLEECE JACKET BLACK XL


Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight640 g
ColourBlack
SizeXL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
  • Delivery usually within ( 8 ) days