MASCOT 15703 MARBURG FLEECE JACKET BLACK 3XL


Fleece jacket Marburg Black

References
mascot:15703-259-09-3XL
rubix:210A0572
ean:5711074357772
Fleece jacket Marburg 15703-259-09 / 3XL
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 15703 MARBURG FLEECE JACKET BLACK 3XL


Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight720 g
ColourBlack
Size3XL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 112.81 excl. VAT
/ Each
£ 135.37 incl. VAT
  • Delivery usually within ( 8 ) days