References
Mascot:15703-259-09-4XL
Rubix:215A6835
EAN:5711074357796

Product details : MASCOT 15703 MARBURG FLEECE JACKET BLACK 4XL
Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Colour | black |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 147.55 excl. VAT
/ Each
£ 177.06 incl. VAT
- Delivery usually within ( 8 ) days
