MASCOT 15603 MARBURG FLEECE JACKET DANTH/BLACK XL


Fleece jacket Marburg dark anthracite/black

References
mascot:15603-259-1809-XL
rubix:378A6789
ean:5711074381227
Fleece jacket Marburg 15603-259-1809 / XL
brand logo
Technical specifications
ColourGrey
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 15603 MARBURG FLEECE JACKET DANTH/BLACK XL


Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight640 g
ColourGrey
SizeXL
Main materialPolyester
Secondary colourBlack
Material100% polyester
Show UNSPSC/ECL@SS
£ 97.30 excl. VAT
/ Each
£ 116.76 incl. VAT
  • Usually arrives within 14 working days