MASCOT 15703 MARBURG FLEECE JACKET DNAVY S


Fleece jacket Marburg dark navy

References
mascot:15703-259-010-S
rubix:378A6796
ean:5711074345779
Fleece jacket Marburg 15703-259-010 / S
brand logo
Technical specifications
ColourNavy
SizeS
Main materialPolyester
See all Specifications

Product details : MASCOT 15703 MARBURG FLEECE JACKET DNAVY S


Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight560 g
ColourNavy
SizeS
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 97.30 excl. VAT
/ Each
£ 116.76 incl. VAT
  • Usually arrives within 14 working days