MASCOT 15703 MARBURG FLEECE JACKET DNAVY M


Fleece jacket Marburg dark navy

References
mascot:15703-259-010-M
rubix:378A6795
ean:5711074345755
Fleece jacket Marburg 15703-259-010 / M
brand logo
Technical specifications
Colournavy
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 15703 MARBURG FLEECE JACKET DNAVY M


Left chest area and upper back are suitable for logo printing. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Breathable, windproof and water-repellent. Mesh lining. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight600 g
Colournavy
Sizem
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 97.30 excl. VAT
/ Each
£ 116.76 incl. VAT
  • Usually arrives within 14 working days