References
Portwest:F400NARXXL
Rubix:1497226
EAN:5036108045471

Product details : PORTWEST F400 ARGYLL HEAVY FLEECE NAVY 2XL
The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in.
Heavy weight polar fleece with anti-pill finish for added warmth and comfort.2 pockets for secure storage. Zipped pockets. Front zip opening for easy access. Elasticated cuffs for a secure fit. Drawcord adjustable hem. Available in an excellent choice of corporate colours. Generous fit for wearer comfort. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN14058 Class 2
Standard : EN14058 Class 2
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 19.51 excl. VAT
/ Each
£ 23.41 incl. VAT
- Usually arrives within 14 working days