References
IMI Norgren:97466653
Rubix:204A3113


Technical specifications
| Material | brass |
|---|---|
| Type | norgren 97466653 fleetfit 10mm-m12 str adapter |
Product details : NORGREN 97466653 FLEETFIT 10MM-M12 STR ADAPTER
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | norgren 97466653 fleetfit 10mm-m12 str adapter |
| Max. service pressure | 10 bar |
| Connecting diameter 2 | 10 mm |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 92.39 excl. VAT
/ Each
£ 110.87 incl. VAT
- Usually arrives within 14 working days