MECALINE 884731 MALE 16MM R1/2IN


Male taper straight fittings - PUSH IN STAINLESS STEEL aisi 316

References
mecaline:884731
rubix:216A3327
ean:3660338380891
brand logo
brand logo
Technical specifications
MaterialStainless Steel AISI 316
TypeInstrumentation tube
Threading diameter (inch)1/2R ''
See all Specifications

Product details : MECALINE 884731 MALE 16MM R1/2IN


Instrumentation tube fittings have been designed specifically for the many demanding applications such as chemical, petroleum, power generating, pulp and paper, and various types of manufacturing industries. They provide a highly reliable, leak proof and torque free seal on all tubing connections. The twin ferrule fittings with top quality technical and functional characteristics, such as the silver finishing of the internal part of the threads, are alternative and interchangeable with the most known brands (Swagelok, A-LOK Parker, HY-LOK) for medium and high pressures. All the products are in stainless steel AISI 316 and are completely dedicated to the industrial instrumentation and oil & gas. Instrumentation tube fittings are manufactured under strict quality control parameters in order to guarantee the maximum safety of use, high level of performances and a total reliability (100% Leak Proof). The tube fittings do not need any special tool for their assembly and are studied to balance eventual variation of material, hardness and wall thickness of the seamless steel tubes used.

Strengths

CERTIFICATION:
✓ AMERICAN BUREAU OF SHIPPING
✓ LLOYD'S REGISTER
✓ KOREAN REGISTER OF SHIPPING
✓ BUREAU VERITAS
✓ DNV-GL
✓ CHINA CLASSIFICATION SOCIETY
✓ RMRS

Technical specifications


Attributes
MaterialStainless Steel AISI 316
TypeInstrumentation tube
Threading diameter (inch)1/2R ''
Exterior tube diameter16 mm
Show UNSPSC/ECL@SS
£ 39.19 excl. VAT
/ Each
£ 47.03 incl. VAT
  • Usually arrives within 14 working days