Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Other gripper / holders / magnets
ECLIPSE FLEXIBLE MAGNETIC TAPE 8MM X 0.8MM X 10M
ECLIPSE FLEXIBLE MAGNETIC TAPE 8MM X 0.8MM X 10M
Flexible magnetic tape
References
eclipse magnetics:
MAG660
rubix:
010655
Technical specifications
Type
Magnetic Tape
Product details
Technical specifications
Product details : ECLIPSE FLEXIBLE MAGNETIC TAPE 8MM X 0.8MM X 10M
Flexible magnetic tape is adhesive backed and provides an ideal way of attaching items to steel surfaces. the attractive force is 44g/cm2 and the maximum operating temperature 50 °C.
Technical specifications
Attributes
Type
Magnetic Tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.10
excl. VAT
/
Each
£
20.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PRAMET XLCFN 2601 J 2.00 GROOVE INSERT 6756839
ECLIPSE MAGNETIC SWEEPER 385MM HEAD
ECLIPSE MAGNETICS FLEX PICK UP TOOL 10MM X 450MM E601
ECLIPSE MAGNETS FLEX MAG PICK UP TOOL 13MM X 450MM
ROBERT SCOTT 101484 78 EXTRA LONG REACH LITTER PICKER
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ECLIPSE FM663 ADHESIVE BACK MAG TAPE ROLL 13MM X 1.5MM THICK 30M
ROBERT SCOTT 101485 TIDY JON PRO 46CM GRABBING TOOL
ECLIPSE FLEXIBLE MAGNETIC STRIP 150MM LONG PACK OF 2
ECLIPSE FLEXIBLE MAGNETIC TAPE 20MM X 0.8MM X 10M
ECLIPSE MAGNETICS FM650 TILES SQUARE ADHESIVE BACKED 150MM PACK OF 5
ECLIPSE MAGNETICS STAND E909
ECLIPSE MAGNETICS EM880-R MAGNETIC STRIP PLAIN BACKED 2M COIL
ROBERT SCOTT 101497 STREETMASTER PRO LITTER PICKER 80CM
ECLIPSE MAGNETICS STAND E906