FESTO 2153283 PARALLEL KIT EAMM-U-50-D32-40P-78
EAMM Parallel kit
See technical informationSee documentsReferences
Festo:EAMM-U-50-D32-40P-78
Rubix:110A5262
Manufacturer :2153283
EAN:4052568252274

Documents
Product details : FESTO 2153283 PARALLEL KIT EAMM-U-50-D32-40P-78
Parallel kit EAMM-U-50-D32-40P-78 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 714,1 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 390.57 excl. VAT
/ Each
£ 468.68 incl. VAT
- Delivery usually within ( 2 ) days