Floors and surfaces - Spare part
Filter Options
CATEGORIES
floors and surfaces - spare part (8)
Brand
draper expert
(1)
robert scott
(1)
spartex
(3)
vikan
(3)
6 Product(s) with 8 variant(s):
ROBERTSCOT 102318/RED SWEEPER MOP HEAD SYNTHETIC 60CM RED
- robert scott:102318-RED
- rubix:270A7870
- Usually arrives within 14 working days
- Type:sweeper mop head
£ 5.85 excl. VAT
/ Each
DRAPER EXPERT 71260 ALUMINIUM SPAZZLE WITH ASH SHAFT
- draper expert:71260
- rubix:382A6301
- manufacturer :71260
- ean:5010559712601
- Delivery usually within ( 7 ) days
- Type:draper expert 71260 aluminium spazzle with ash shaft
£ 83.30 excl. VAT
/ 2 pieces
VIKAN 77749 REPLACEMENT CASSETTE 600MM BLACK
- vikan:77749
- rubix:123A6720
- manufacturer :77749
- ean:5705020777493
- Usually arrives within 14 working days
- Type:vikan 77749 replacement cassette 600mm black
£ 8.56 excl. VAT
/ Each
VIKAN 87509 HYDRIVE ADAPTER FOR TUBE BRUSHES PK2
- vikan:87509
- rubix:419A8296
- manufacturer :87509
- Usually arrives within 14 working days
- Type:hydrive adapter
£ 19.58 excl. VAT
/ Each
SPARTEX VZ.20525/B/CLIP 1400X25MM ALUMINIUM KENTUCKY MOP HANDLE WITH C
- spartex:UK-VZ.20525/B/CLIP
- rubix:223A8930
- manufacturer :VZ.20525/B/CLIP
- In stock: Next day delivery
- Type:spartex vz.20525/b/clip 1400x25mm aluminium kentucky mop handle with c
£ 5.85 excl. VAT
/ Each
VIKAN 77729 REPLACEMENT CASSETTE 400MM BLACK
- vikan:77729
- rubix:80345704
- manufacturer :77729
- ean:5705020777295
- Usually arrives within 14 working days
£ 6.23 excl. VAT
/ Each








