Vikan
Filter Options
CATEGORIES
protection, safety & hygiene (327)
tools & metrology (7)
maintenance & repairs (7)
1Brand
vikan
(341)
281 Product(s) with 341 variant(s):
VIKAN 56603 DUSTPAN 295MM BLUE
- vikan:56603
- rubix:80151499
- ean:5705020566035
- In stock: Next day delivery
- Colour:blue
- Main material:polypropylene
£ 9.06 excl. VAT
/ Each
VIKAN 29352 ALUMINUM HANDLE 31MM 1310MM GREEN
- vikan:29352
- rubix:80151436
- manufacturer :29352
- ean:5705020293528
- In stock: Next day delivery
- Type:vikan 29352 aluminum handle 31mm 1310mm green
£ 10.90 excl. VAT
/ Each
VIKAN 29359 ALUMINUM HANDLE 31MM 1310MM BLACK
- vikan:2935/9
- rubix:115A1538
- manufacturer :2935/9
- ean:5705020293597
- In stock: Next day delivery
- Type:handle
£ 9.94 excl. VAT
/ Each
VIKAN 45873 HAND BRUSH 330MM SOFT BLUE
- vikan:45873
- rubix:80055764
- ean:5705020458736
- In stock: Next day delivery
- Main material:polypropylene
£ 5.31 excl. VAT
/ Each
VIKAN 53763 TUBE BRUSH 20MM 500MM MEDIUM BLUE
- vikan:53763
- rubix:114A2040
- ean:5705020537639
- In stock: Next day delivery
- Type:vikan 53763 tube brush 20mm 500mm medium blue
£ 3.57 excl. VAT
/ Each
VIKAN 31749 BROOM 410MM SOFT/HARD BLACK
- vikan:31749
- rubix:124A5665
- ean:5705020317491
- In stock: Next day delivery
- Type:broom
£ 17.22 excl. VAT
/ Each
VIKAN 45872 GRN HAND BRUSH 330MM SOFT
- vikan:45872
- rubix:123A4691
- manufacturer :45872
- ean:5705020458729
- In stock: Next day delivery
- Main material:polypropylene
£ 5.33 excl. VAT
/ Each
VIKAN 53753 TUBE BRUSH 10MM 500MM HARD BLUE
- vikan:53753
- rubix:116A2947
- ean:5705020537530
- In stock: Next day delivery
- Type:vikan 53753 tube brush 10mm 500mm hard blue
£ 3.43 excl. VAT
/ Each
VIKAN 71602 ULTRA HYGIENE SQUEEGEE 600MM GREEN
- vikan:71602
- rubix:45031788
- manufacturer :7160/2
- ean:5705020716027
- In stock: Next day delivery
- Length:60 cm
£ 17.93 excl. VAT
/ Each
VIKAN 31742 BROOM 410MM SOFT/HARD GREEN
- vikan:31742
- rubix:132A3408
- manufacturer :31742
- ean:5705020317422
- In stock: Next day delivery
- Type:european thread
£ 16.22 excl. VAT
/ Each
VIKAN 56253 SHOVEL D GRIP 1040MM BLUE
- vikan:5625/3
- rubix:123A2169
- manufacturer :56253
- ean:5705020562532
- In stock: Next day delivery
- Colour:blue
- Main material:polypropylene
£ 16.32 excl. VAT
/ Each
VIKAN 70414 DECK SCRUB WATERFED 270MM VERY HARD RED
- vikan:70414
- rubix:124A3000
- ean:5705020704147
- In stock: Next day delivery
- Type:scrubber
£ 15.93 excl. VAT
/ Each
VIKAN 29583 ALUMINUM HANDLE 25MM 1260MM BLUE
- vikan:29583
- rubix:80364693
- ean:5705020295836
- In stock: Next day delivery
- Type:aluminium handle
£ 6.38 excl. VAT
/ Each
VIKAN 29373 ALUMINUM HANDLE 31MM 1510MM BLUE
- vikan:29373
- rubix:80050303
- ean:5705020293733
- In stock: Next day delivery
- Length:150 cm
- Main material:aluminium
£ 11.75 excl. VAT
/ Each
VIKAN 29582 ALUMINUM HANDLE 25MM 1260MM GREEN
- vikan:29582
- rubix:124A5293
- ean:5705020295829
- In stock: Next day delivery
- Type:aluminium handle
£ 6.70 excl. VAT
/ Each
VIKAN 41863 WASHING BRUSH WITH LONG HANDLE 415MM HARD BLUE
- vikan:41863
- rubix:124A8242
- manufacturer :41863
- ean:5705020418631
- In stock: Next day delivery
- Length:415 mm
- Material:polypropylene polyester (pbt) stainless steel (aisi 304l)
£ 6.76 excl. VAT
/ Each
VIKAN 31743 BROOM 410MM SOFT/HARD BLUE
- vikan:31743
- rubix:80055765
- ean:5705020317439
- Delivery usually within ( 2 ) days
- Type:broom
£ 16.22 excl. VAT
/ Each
VIKAN 29593 ALUMINUM HANDLE 25MM 1460MM BLUE
- vikan:2959-3
- rubix:121A7063
- manufacturer :29593
- ean:5705020295935
- Usually arrives within 14 working days
- Type:vikan 29593 aluminum handle 25mm 1460mm blue
£ 6.39 excl. VAT
/ Each
VIKAN 31784 BROOM 410MM SOFT/SPLIT RED
- vikan:31784
- rubix:235A3569
- ean:5705020317842
- Usually arrives within 14 working days
- Type:vikan 31784 broom 410mm soft/split red
£ 14.70 excl. VAT
/ Each
VIKAN 45874 HAND BRUSH 330MM SOFT RED
- vikan:45874
- rubix:124A5213
- ean:5705020458644
- Usually arrives within 14 working days
- Main material:polypropylene
£ 4.82 excl. VAT
/ Each
VIKAN 29584 ALUMINUM HANDLE 25MM 1260MM RED
- vikan:29584
- rubix:123A1460
- ean:5705020295843
- Usually arrives within 14 working days
- Type:vikan 29584 aluminum handle 25mm 1260mm red
£ 6.38 excl. VAT
/ Each
VIKAN 45893 HAND BRUSH 330MM MEDIUM BLUE
- vikan:45893
- rubix:80145686
- manufacturer :45893
- ean:5705020458934
- Usually arrives within 14 working days
- Main material:plastic
£ 5.52 excl. VAT
/ Each
VIKAN 71409 ULTRA HYGIENE SQUEEGEE 400MM BLACK
- vikan:7140/9
- rubix:115A7107
- manufacturer :71409
- ean:5705020714092
- Usually arrives within 14 working days
- Main material:polypropylene
£ 15.13 excl. VAT
/ Each
VIKAN 520052 SNOW BRUSH WITH ICE SCRAPER 490MM HARD BLACK
- vikan:520052
- rubix:124A4937
- ean:5705025200521
- Usually arrives within 14 working days
- Length:49 cm
£ 3.77 excl. VAT
/ Each
24 items of 281























