SMC AS4002FS-12 FLOW CONTROL VALVE


Flow Control W/Fitting

References
smc:AS4002FS-12
rubix:393A2757
manufacturer :01489241

Product details : SMC AS4002FS-12 FLOW CONTROL VALVE


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.

Strengths

•In-line, compact, one-touch fittings
Maximum operating pressure: 1 MPa
Applicable tube material: nylon, soft nylon, polyurethane
Body size: M3, M5, 1/8, 1/4, 3/8 and ½

Technical specifications


Attributes
No attributes to display for this product
£ 29.60 excl. VAT
/ Each
£ 35.52 incl. VAT
  • Usually arrives within 14 working days