SMC JAS-LEA04-G01 SPEED CONTROLLER


Compact, Elbow - JAS

References
smc:JAS-LEA04-G01
rubix:393A9162
manufacturer :JAS-LEA04-G01

Product details : SMC JAS-LEA04-G01 SPEED CONTROLLER


The JAS speed controller is designed for reduced installation height and features the convenient push-lock feature.

Strengths

Port Size: M3, M5, 10-32 UNF Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm and Ø 1/8" to Ø 1/4" Operating Pressure Range: 0.05 to 0.7 MPa.

Technical specifications


Attributes
No attributes to display for this product
£ 12.95 excl. VAT
/ Each
£ 15.54 incl. VAT
  • Usually arrives within 14 working days