References
Festo:VABF-S7-F1B5P1-F
Rubix:391A6738
Manufacturer :563401
EAN:4052568210885

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 563401 THROTTLE PLATE
Flow control plate VABF-S7-F1B5P1-F Width=50 mm, Assembly Position=Any, Corrosion resistance classification CRC=3, Mounting type=with through hole, Materials note=(* Contains PWIS substances, * Conforms to RoHS)
Flow control plate VABF-S7-F1B5P1-F 563401
Technical specifications
Attributes
| Logistic Weight | 284,65 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 182.35 excl. VAT
/ Each
£ 218.82 incl. VAT
- Delivery usually within ( 2 ) days