FESTO 194632 PRESSURE REGULATOR LRS-1/4-D-7-O-MIDI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-1/4-D-7-O-MIDI
Rubix:123A6802
Manufacturer :194632
EAN:4052568153694

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194632 PRESSURE REGULATOR LRS-1/4-D-7-O-MIDI
Pressure regulator LRS-1/4-D-7-O-MIDI With lockable regulator head, working pressure up to 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x40x50 mm |
|---|---|
| Logistic Weight | 1286,1 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 421.69 excl. VAT
/ Each
£ 506.03 incl. VAT
- Delivery date on request
Contact a branch