References
Festo:VFFG-T-M5-6
Rubix:391A7849
Manufacturer :8025710
EAN:4052568063023

Technical specifications
| Min. service pressure | -0.9 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8025710 FLOW CONTROL
Flow control VFFG-T-M5-6 Valve function=Throttle function, Mounting type=with thread, Standard nominal flow rate in flow control direction=14,6 l/min, Operating pressure=-0,9 - 10 bar, Ambient temperature=-5 - 60 °C
Flow Control Vffg-T-M5-6 8025710
Technical specifications
Attributes
| Logistic Weight | 1,39 g |
|---|---|
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
- Delivery usually within ( 6 ) days