FESTO 153503 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/8-QS-8


LRLL pressure valve with push-in connection

References
festo:LRLL-1/8-QS-8
rubix:123A6597
manufacturer :153503
ean:4052568070793
LRLL-1/8-QS-8 Differential pressure regulator
brand logo
Technical specifications
Min. service pressure 2 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 153503 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/8-QS-8


Differential pressure regulator LRLL-1/8-QS-8 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=QS-8, Mounting type=Threaded, Nominal flow rate open=115 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x50x19 mm
Logistic Weight21,5 g
Min. service pressure 2 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 48.33 excl. VAT
/ Each
£ 58.00 incl. VAT
  • Delivery usually within ( 11 ) days