FESTO 175043 ONE-WAY FLOW CONTROL VALVE GRLZ-M3-QS-3
GRLZ Throttle check valve
See technical informationSee documentsReferences
Festo:GRLZ-M3-QS-3
Rubix:120A2452
Manufacturer :175043
EAN:4052568037673

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 175043 ONE-WAY FLOW CONTROL VALVE GRLZ-M3-QS-3
One-way flow control valve GRLZ-M3-QS-3 For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=QS-3, Pneumatic Connection, port 2=M3, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 8,05 g |
|---|---|
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 22.93 excl. VAT
/ Each
£ 27.52 incl. VAT
- Delivery usually within ( 2 ) days