References
SMC:AS1211F-M5-06D
Rubix:116A9707
Manufacturer :AS1211F-M5-06D
EAN:3618035547581

Technical specifications
| Type of coupling | one-button push-to-connect coupling for 6 mm tube |
|---|---|
| Type | elbow (meter-in) |
Documents
Product details : SMC AS1211F-M5-06D SPD CONTROLLER M5 PORT TO 6MM
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 1 (M5 Basis)
Style: 2 (Elbow)
Control Method: 1 (Meter-in)
Port Size: M5X0.8
Applicable Tube OD: 6mm
Sealant: None
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 1 (M5 Basis)
Style: 2 (Elbow)
Control Method: 1 (Meter-in)
Port Size: M5X0.8
Applicable Tube OD: 6mm
Sealant: None
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | one-button push-to-connect coupling for 6 mm tube |
|---|---|
| Type | elbow (meter-in) |
| Material | pbt and brass |
| Flow | 101940.65 l/h |
| Max. service pressure | 10 bar |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Delivery usually within ( 4 ) days