References
SMC:ASP530F-F03-08S
Rubix:132A3706
Manufacturer :00084693
EAN:3618035527378

Technical specifications
| Type of coupling | cylinder side: r (pt) 3/8 thread; pilot port: g (pf) 1/8 thread; instant fittings for ø 8 mm tube |
|---|---|
| Type | check valve, flow regulator with check valve |
Documents
Product details : SMC ASP530F-F03-08S SPEED CONTROLLER
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8 Basis)
Port Size: F03 (Cylinder Side [R[PT] 3/8] Pilot Port [G]PF] 1/8])
Applicable Tube OD: Ø8
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8 Basis)
Port Size: F03 (Cylinder Side [R[PT] 3/8] Pilot Port [G]PF] 1/8])
Applicable Tube OD: Ø8
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x55x39 mm |
|---|---|
| Logistic Weight | 107 g |
| Type of coupling | cylinder side: r (pt) 3/8 thread; pilot port: g (pf) 1/8 thread; instant fittings for ø 8 mm tube |
| Type | check valve, flow regulator with check valve |
Show UNSPSC/ECL@SS
£ 55.05 excl. VAT
/ Each
£ 66.06 incl. VAT
- Delivery usually within ( 4 ) days