SMC ASV120F-M3-04 MULTI CONTROL VALVE
Speed controller with Silencer Series ASV
See technical informationSee documentsReferences
SMC:ASV120F-M3-04
Rubix:120A1829
Manufacturer :ASV120F-M3-04
EAN:3618035526623
Documents
Product details : SMC ASV120F-M3-04 MULTI CONTROL VALVE
The ASV series of speed exhaust controller is available in two styles depending on size. The ASV120F/220F are elbow styles that look like a standard speed controller. The ASV310F~510 are a tee-type design with twice the flow capacity of a standard speed controller and also add flame resistance for use in welding applications.
•Flame resistant resin (Equivalent to UL-94 Standard V-0)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 5/32" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 1 (M3 Basis)
Style: 2 (Elbow)
Thread: M3, M5, U10/32, R
Port Size: M3X0.5
Tube Size: Ø4
Sealant: w/o Sealant (M3,M5)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 5/32" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 1 (M3 Basis)
Style: 2 (Elbow)
Thread: M3, M5, U10/32, R
Port Size: M3X0.5
Tube Size: Ø4
Sealant: w/o Sealant (M3,M5)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | male |
|---|---|
| Type | elbow |
Show UNSPSC/ECL@SS
£ 30.56 excl. VAT
/ Each
£ 36.67 incl. VAT
- Delivery usually within ( 4 ) days
