References
SMC:AS4301F-04-12SA
Rubix:393A9275

Technical specifications
| Type of coupling | universal type (360° rotatable) |
|---|---|
| Type | speed controller / flow regulator with single-button connection (universal type) |
Documents
Product details : SMC AS4301F-04-12SA SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | universal type (360° rotatable) |
|---|---|
| Type | speed controller / flow regulator with single-button connection (universal type) |
| Material | pbt (housing) + brass (chemically nickel-plated) ; seals nbr and hnbr |
| Series | as |
Show UNSPSC/ECL@SS
£ 22.33 excl. VAT
/ Each
£ 26.80 incl. VAT
- Usually arrives within 14 working days