References
SMC:AS2311FS1-01-06S
Rubix:2599797
Manufacturer :AS2311FS1-01-06S

Technical specifications
| Type of coupling | one-touch fitting |
|---|---|
| Type | speed controller with indicator (as-fs series) |
Documents
Product details : SMC AS2311FS1-01-06S SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 3 (Universal)
Control Type: 1 (Meter-in)
Indicator Direction: 1 (180°)
Thread: R (or None)
Port Size: 01 (1/8)
Width Across Flats: 9 mm (or None
Tubing: 06 (ø6)
Seal: S (w/Sealant)
Made to Order: None
•Applicable Tubing O.D.: Ø 3.2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 3 (Universal)
Control Type: 1 (Meter-in)
Indicator Direction: 1 (180°)
Thread: R (or None)
Port Size: 01 (1/8)
Width Across Flats: 9 mm (or None
Tubing: 06 (ø6)
Seal: S (w/Sealant)
Made to Order: None
Applications
Speed controller with Uni one-touch fittings;Screwing-in time is reduced to 1/3;Contamination inside tubing due to cut, separated, or extruded sealant is nonexistent;Reduction in mounting space;Options: hexagonal lock nut, nickel plated
Technical specifications
Attributes
| Type of coupling | one-touch fitting |
|---|---|
| Type | speed controller with indicator (as-fs series) |
| Material | pbt; brass (electroless nickel plating); pom; hnbr/nbr |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as-fs |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 16.96 excl. VAT
/ Each
£ 20.35 incl. VAT
- Delivery usually within ( 24 ) days