MECALINE 840722 FLOW REG R3/8IN X 12MM TUBE
BIDIRECTIONAL UNIVERSAL MALE PARALLEL FLOW REGULATOR WITH EXTERNAL SCREW
See technical informationSee documentsReferences
Mecaline:840722
Rubix:216A3095
EAN:3660338061608

Documents
Product details : MECALINE 840722 FLOW REG R3/8IN X 12MM TUBE
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
MECALINE 840722 FLOW REG BI-DIR. MALE UNIVERSAL 3/8 X 12MM TUBE
Technical specifications
Attributes
| Type | flow regulator short thread bi-dir. ext bolts exterior tube diameter mm 12 |
|---|
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
- In stock: Next day delivery
