FESTO 8068747 ONE-WAY FLOW CONTROL VALVE VFOE-LS-T-G18-Q4
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LS-T-G18-Q4
Rubix:263A6793
Manufacturer :8068747
EAN:4052568301194

Product details : FESTO 8068747 ONE-WAY FLOW CONTROL VALVE VFOE-LS-T-G18-Q4
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | g thread (g1/8) and push-in fitting (qs-4) for second connection |
|---|---|
| Type | one-way flow control valve |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Delivery usually within ( 2 ) days