NORGREN C0KB00628 6-1/4FLOW CONTROL SLOTTED THRD
Flow Regulator
See technical informationSee documentsReferences
IMI Norgren:C0KB00628
Rubix:120A4776
Manufacturer :C0KB00628


Technical specifications
| Material | pbt (body) and nickel-plated brass (threads) |
|---|---|
| Type | banjo fitting with flow restrictor (thread to tube regulation) - (outlet) |
| Threading diameter (inch) | g1/4 '' |
Documents
Product details : NORGREN C0KB00628 6-1/4FLOW CONTROL SLOTTED THRD
Strengths
•Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Technical specifications
Attributes
| Material | pbt (body) and nickel-plated brass (threads) |
|---|---|
| Type | banjo fitting with flow restrictor (thread to tube regulation) - (outlet) |
| Threading diameter (inch) | g1/4 '' |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
- Usually arrives within 14 working days