CAMOZZI 1/4 SWIVEL ELBOW CAM-S6520-12-1/4


Swivel Male Elbow

References
camozzi:S6520 12-1/4
rubix:132A1154
brand logo
brand logo
Technical specifications
MaterialNickel-Plated Brass (Body);NBR (O-Ring);PTFE;NBR;PA (Thread Seals)
TypeSwivel Male Elbow
Threading diameter (inch)1/4 ''
See all Specifications

Product details : CAMOZZI 1/4 SWIVEL ELBOW CAM-S6520-12-1/4


Push in fittings Mod. S6520 Swivel Male Elbow Connector.

Technical specifications


Attributes
MaterialNickel-Plated Brass (Body);NBR (O-Ring);PTFE;NBR;PA (Thread Seals)
TypeSwivel Male Elbow
Threading diameter (inch)1/4 ''
Exterior tube diameter12 mm
Show UNSPSC/ECL@SS
£ 8.19 excl. VAT
/ Each
£ 9.83 incl. VAT
  • Usually arrives within 14 working days