Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PFMB7201-F02-B DIGITAL FLOW SWITCH
SMC PFMB7201-F02-B DIGITAL FLOW SWITCH
Digital Flow Switch
References
smc:
PFMB7201-F02-B
rubix:
127A9729
Technical specifications
Type
Digital Flow Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PFMB7201-F02-B DIGITAL FLOW SWITCH
PFMB7201, 2-Color Display, Digital Flow Switch, Integrated Display
Technical specifications
Attributes
Logistic Weight
150
g
Type
Digital Flow Switch
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.95
excl. VAT
/
Each
£
298.74
incl. VAT
Delivery usually within (
4
) days
Select variants (14)
Add to cart
Check our products from related categories
SMC PF2M705-C4-L3 DIGITAL FLOW SWITCH
SMC PF2M702-C4-L3 DIGITAL FLOW SWITCH
SMC PF3W721-F14-BTN-M DIGITAL FLOW SWITCH FOR WATER
AVENTICS R412010263
SMC LFE2F6F1Z ELECTROMAGNETIC TYPE DIGITAL FLOW SWITCH
SMC PFMB7201S-02-F DIGITAL FLOW SWITCH
SMC PF2A521-F03N-1 DIGITAL FLOW SWITCH FOR AIR
AVENTICS 0820212201
AVENTICS REED SWITCH 0830100487
SMC PF3W711-F06-BT-M DIGITAL FLOW SWITCH FOR WATER
SMC PF3A802H-L2N DIGITAL FLOW SWITCH FOR LARGE FLOW
SMC PF2M710-F1-L4 DIGITAL FLOW SWITCH
SMC PF2A721-F03-27N DIGITAL FLOW SWITCH FOR AIR
SMC PF2M702-F1-B DIGITAL FLOW SWITCH
SMC PFMB7201S-02-E DIGITAL FLOW SWITCH