References
Festo:FLSM-32-L
Rubix:114A1927
Manufacturer :164232
EAN:4052568137014

Documents
Product details : FESTO 164232 FREE WHEEL UNIT FLSM-32-L
Freewheel unit FLSM-32-L for semi-rotary drive DSM. Size=32, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=9,96 Nm
Technical specifications
Attributes
| Logistic Weight | 1822 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 501.09 excl. VAT
/ Each
£ 601.31 incl. VAT
- Delivery usually within ( 6 ) days