FESTO 1556588 SWIVEL FLANGE


Pneumatic cylinders and actuators - Accessory Festo

References
festo:DAMS-K-V1-80-V-R3
rubix:390A5911
manufacturer :1556588
ean:4052568239374

Product details : FESTO 1556588 SWIVEL FLANGE


swivel flange DAMS-K-V1-80-V-R3 With parallel motor Mounting, for spherical bearing. Size=80, Corrosion resistance classification CRC=3, Max. tightening torque=30 Nm, Product weight=1240 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
No attributes to display for this product
Ā£ 326.18 excl. VAT
/ Each
Ā£ 391.42 incl. VAT
  • Usually arrives within 14 working days