References
Festo:FLSR-32-R
Rubix:121A0314
Manufacturer :15687
EAN:4052568112790

Documents
Product details : FESTO 15687 FREE WHEEL UNIT FLSR-32-R
Freewheel unit FLSR-32-R For semi-rotary drives DSR. Size=32, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=9,98 Nm
Technical specifications
Attributes
| Logistic Weight | 1385 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 810.76 excl. VAT
/ Each
£ 972.91 incl. VAT
- Delivery usually within ( 16 ) days