References
Festo:EASA-S1-46-S
Rubix:391A0563
Manufacturer :562748
EAN:4052568099749

Documents
Product details : FESTO 562748 SLIDE ADAPTER
Slide adapter EASA-S1-46-S Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=180 g
Slide adapter EASA-S1-46-S 562748
Technical specifications
Attributes
| Logistic Weight | 181,4 g |
|---|---|
| Type | carriage adapter easa, hapb |
Show UNSPSC/ECL@SS
£ 60.32 excl. VAT
/ Each
£ 72.38 incl. VAT
- Delivery usually within ( 11 ) days