References
Festo:FLSR-40-L
Rubix:121A0307
Manufacturer :19037
EAN:4052568113209

Documents
Product details : FESTO 19037 FREE WHEEL UNIT FLSR-40-L
Freewheel unit FLSR-40-L For semi-rotary drives DSR. Size=40, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=20,03 Nm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x139x121 mm |
|---|---|
| Logistic Weight | 2121,5 g |
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 974.57 excl. VAT
/ Each
£ 1,169.48 incl. VAT
- Delivery usually within ( 16 ) days