SMC JA160-33-200 FLOATING JOINT
JA, Floating Joint, Semi-standard
See technical informationSee documentsReferences
SMC:JA160-33-200
Rubix:117A3551
Manufacturer :JA160-33-200
Documents
Product details : SMC JA160-33-200 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
Strengths
Semi-standard/Thread nominal size
Mountings: basic, flange, foot
Eleven model options available
Centering is unnecessary
Rotation angle: ¹5°
Technical specifications
Attributes
| Type | ja, floating joint, semi-standard |
|---|
Show UNSPSC/ECL@SS
£ 305.54 excl. VAT
/ Each
£ 366.65 incl. VAT
- Delivery usually within ( 25 ) days
