SMC JSXFAF-06F-B-1 JSXFA PULSE VALVE VALVE FOR DUST COLLECTOR

Fluid Control Equipment - JSXFA, Pulse Valve, Valve for Dust Collector

See technical informationSee documents

References

SMC:JSXFAF-06F-B-1
Rubix:247A5630
brand logo

Technical specifications

Typepulse valve
Number of Ports2
See all Specifications

Documents

Product details : SMC JSXFAF-06F-B-1 JSXFA PULSE VALVE VALVE FOR DUST COLLECTOR


Solenoid type / Air operated type pulse valve
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.

Technical specifications


Attributes
Typepulse valve
Number of Ports2
Pressure range0,1/0,9 mpa
£ 29.99 excl. VAT
/ Each
£ 35.99 incl. VAT
  • Delivery usually within ( 29 ) days