References
Festo:FNC-100
Rubix:134A1388
Manufacturer :174381
EAN:4052568074845

Documents
Product details : FESTO 174381 FLANGE MOUNTING FNC-100
Flange Mounting FNC-100 Size=100, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=2041 g
Technical specifications
Attributes
| Logistic Weight | 2009,7 g |
|---|---|
| Type | flange mounting |
| Connection 1 | 100 mm |
Show UNSPSC/ECL@SS
£ 47.71 excl. VAT
/ Each
£ 57.25 incl. VAT
- Delivery usually within ( 2 ) days