References
Festo:EAMM-U-110-D60-80G-120
Rubix:391A0237
Manufacturer :1532949
EAN:4052568238124

Documents
Product details : FESTO 1532949 PARALLEL KIT
Parallel kit EAMM-U-110-D60-80G-120 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-110-D60-80G-120 1532949
Technical specifications
Attributes
| Logistic Weight | 5261,42 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 914.75 excl. VAT
/ Each
£ 1,097.70 incl. VAT
- Delivery usually within ( 2 ) days