FESTO 157509 FLANGE MOUNTING FNG-320


FNG flange mounting

References
festo:FNG-320
rubix:116A9799
manufacturer :157509
ean:4052568125127
FNG-320 Flange mounting
brand logo
Technical specifications
Typeflange mounting
See all Specifications

Product details : FESTO 157509 FLANGE MOUNTING FNG-320


Flange Mounting FNG-320 For cylinders DNG, DNGU. Size=320, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=15109 g

Technical specifications


Attributes
Logistic Weight14650 g
Typeflange mounting
Show UNSPSC/ECL@SS
£ 550.08 excl. VAT
/ Each
£ 660.10 incl. VAT
  • Delivery usually within ( 11 ) days