References
Festo:HBN-20/25X1
Rubix:117A8998
Manufacturer :5127
EAN:4052568019310

Documents
Product details : FESTO 5127 FOOT MOUNTING HBN-20/25X1
Foot Mounting HBN-20/25X1 For cylinders ESNU, DSNU, ESN, DSN, EGZ and sensors. Size=20/25, Corrosion resistance classification CRC=1, Product weight=90 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x50x22 mm |
|---|---|
| Logistic Weight | 91,53 g |
| Type | foot mounting |
| Connection 1 | 25 mm |
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
- Delivery usually within ( 2 ) days