References
SMC:RZQ-L040
Rubix:117A3981

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | foot mounting bracket |
Documents
Product details : SMC RZQ-L040 MOUNTING BRACKET FOR RZQ
The RQ series new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end
Strengths
•Unique air cushion construction with no cushion ring
Nearly three times the allowable kinetic energy
Improved noise reduction and repeatability
Interchangeable mounting
Nearly three times the allowable kinetic energy
Improved noise reduction and repeatability
Interchangeable mounting
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 300 mm |
| Type | foot mounting bracket |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ Each
£ 11.26 incl. VAT
- Delivery usually within ( 28 ) days