GISS 867192 SOTARA SAFETY SHOE S3 HRO SRC BLACK WELDER SIZE 42/8


Footwear sotara s3 hro src

References
giss:867192
rubix:200A3506
ean:3660338212079
867183
brand logo
brand logo
Technical specifications
EU shoe size42
Main materialleather
See all Specifications

Product details : GISS 867192 SOTARA SAFETY SHOE S3 HRO SRC BLACK WELDER SIZE 42/8


Graduated waterproof leather upper. Fireproof leather flap with Hook & Loop strap. Sewn entirely with Kevlar wire. PU /Nitrile sole.\n.
Weight: 595 g*\n.
\n.
STRONG POINTS:\n.
Very good resistance to contact heat (300°C). Perforated composite toe cap with breathable membrane and anti-perforating steel sole. Standard: EN ISO 20345: 2011 S3 HRO SRC

Strengths

Sewn entirely with Kevlar wire
brand logo

Technical specifications


Attributes
EU shoe size42
Main materialleather
Materialwater-repellent grained leather
Show UNSPSC/ECL@SS
£ 67.37 excl. VAT
/ Each
£ 80.84 incl. VAT
  • Usually arrives within 14 working days