INVICTA FORKS X 1200 HEAVY DUTY BOLT ON EXTENSIONS IFE-548HDBO-N/F


Fork Extension

References
invicta:IFE-548HDBO-N/F
rubix:200A6092
brand logo
brand logo
Technical specifications
TypeFork Extension
See all Specifications

Product details : INVICTA FORKS X 1200 HEAVY DUTY BOLT ON EXTENSIONS IFE-548HDBO-N/F


Fork Extensions provide a simple, but effective method of handling the occasional long and awkward load that extends past the tips of the parent fork arm (maximum overhang 66%).

Strengths

•Tip thickness 6mm for ease of splitting packs
Fully pressed profile with rounded corners
Zinc plated heel pins for safe attachment to truck
Painted black

Technical specifications


Attributes
TypeFork Extension
Safe working load SWL4000 kg
Weight18 kg
Fork Length750 mm
Fork Width610 mm
Show UNSPSC/ECL@SS
£ 271.35 excl. VAT
/ Each
£ 325.62 incl. VAT
  • Usually arrives within 14 working days