INVICTA FORKS FORK MOUNTED HOOK (5000KG) IFH-5


Fork Mounted Hook

References
invicta:IFH-5
rubix:200A6058
brand logo
brand logo
Technical specifications
TypeFork Mounted Hook
See all Specifications

Product details : INVICTA FORKS FORK MOUNTED HOOK (5000KG) IFH-5


Fork Mounted Hooks provide an economical and safe method of converting a forklift truck into a mini mobile crane. Multiple lifting positions can be achieved along the fork blade.

Strengths

•Two fixed lifting points along the fork blade
Supplied complete with single swivel hook and bow shackle
Maximum fork section 150 x 50 mm at 481 mm Centre’s
Zinc plated heel pins for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeFork Mounted Hook
Safe working load SWL5000 kg
Weight46 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 520.09 excl. VAT
/ Each
£ 624.11 incl. VAT
  • Usually arrives within 14 working days