INVICTA FORKS FORK MOUNTED JIB (OPEN) - 1000KG IFJ-1.0-OP


Fork Mounted Jib

References
invicta:IFJ-1.0-OP
rubix:200A6059
brand logo
brand logo
Technical specifications
TypeFork Mounted Jib
See all Specifications

Product details : INVICTA FORKS FORK MOUNTED JIB (OPEN) - 1000KG IFJ-1.0-OP


When height is not at a premium, but maximum lift capacity is critical, the Fork Mounted Jib allows the movement of long and awkward loads from inaccessible locations with the potential of 4 different lifting centres.

Strengths

•Multi hook positioning from 1000-1750 load centres
Supplied complete with single swivel hook and bow shackle
Maximum fork section 150 x 50 mm at 435 mm centres
Zinc plated heel pins for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeFork Mounted Jib
Safe working load SWL1000 kg
Weight141 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 787.67 excl. VAT
/ Each
£ 945.20 incl. VAT
  • Usually arrives within 14 working days