FESTO 8997 FOOT VALVE WITH DETENT FP-5-1/4-B
FP-5-1/4-B Foot Valve
See technical informationSee documentsReferences
Festo:FP-5-1/4-B
Rubix:124A7171
Manufacturer :8997
EAN:4052568111366

Documents
Product details : FESTO 8997 FOOT VALVE WITH DETENT FP-5-1/4-B
Foot valve, with detent FP-5-1/4-B detenting Valve function=5/2 bistable, Type of actuation=manual, Standard nominal flow rate=550 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 209x85x129 mm |
|---|---|
| Logistic Weight | 1837,7 g |
| Type | valve with g1/4 connection |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 450.31 excl. VAT
/ Each
£ 540.37 incl. VAT
- Delivery usually within ( 6 ) days