FESTO 525193 SOLENOID VALVE MHE4-MS1H-3/2G-QS-8-K
Solenoid valve MHE4-MS1H
See technical informationSee documentsReferences
Festo:MHE4-MS1H-3/2G-QS-8-K
Rubix:112A4361
Manufacturer :525193
EAN:4052568161576

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525193 SOLENOID VALVE MHE4-MS1H-3/2G-QS-8-K
Solenoid valve MHE4-MS1H-3/2G-QS-8-K individual valve, fast switching, with cable. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x44x80 mm |
|---|---|
| Logistic Weight | 332,26 g |
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 400 l/min |
Show UNSPSC/ECL@SS
£ 125.79 excl. VAT
/ Each
£ 150.95 incl. VAT
- Delivery usually within ( 2 ) days