FESTO 539156 SOLENOID VALVE VSVA-B-B52-ZD-A1-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-B52-ZD-A1-1T1L
Rubix:108A6278
Manufacturer :539156
EAN:4052568007041

Documents
Product details : FESTO 539156 SOLENOID VALVE VSVA-B-B52-ZD-A1-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x30x85 mm |
|---|---|
| Logistic Weight | 303,42 g |
| Type | 5/2 bistable |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 128.72 excl. VAT
/ Each
£ 154.46 incl. VAT
- Delivery usually within ( 2 ) days